
Parawedge Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 25 PK (Discontinued)
- Mfr # 501TS25
- Zoro # G409532314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
501TS25
Zoro #
G409532314
UPC #
58060002960
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
3-3/4"
Details
Item
Wedge Anchor
Sub-Brand
Parawedge
Material
Carbon Steel
Description
The Parawedge anchor stud is cold formed and consists of a threaded section with standard coarse bolt threads at 1 end, and a parabolic mandrel at the opposite end for a smoother expansion. It has a 360 Deg one-piece clip that functions as a 2-piece clip for more contact, a torque controlled expansion, and can be installed into a bottomless hole. 3 head styles are available: Hex Nut, Wire Hanger and Tie Down Hook. More than 39 sizes are available, in 2 types of material: Carbon steel and 304 Stainless steel. Approvals: UL. Underwriters Laboratory - File #EX 4687.Parabolic mandrel for a smoother expansion360 Deg 1-piece clip that functions as a 2-piece clipCan be installed into bottomless holeCold formed for increased strengthDrill an appropriate size hole into base materialClean hole using a dust blower or compressed airInsert the nut with a clearance of 1/8 in. to the top of the anchorWith a hammer or light mass, insert the anchor into the holeRemove the nut and insert the object to be installedUsing a wrench, tighten the nut by turning clockwise until there is a strong resistance. 2 to 3 turns will fully set the anchor. This product can expose you to chemicals including nickel, lead, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.