Zoro Homepage

53112 11 in. Cable Tie Low-Profile UV Black, 50 lbs, 100PK

  • Mfr # 3005.226

  • Zoro # G715834720


product price: $41.29
/pk 100, $0.41/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005.226
Zoro #
G715834720
UPC #
840476078819
Country of Origin
China

Description

The lowest profile nylon tie on the market. rohs and ul compliant cobra zip ties offer superior tensile strength and robust quality that stand up well in a wide range of environments. safer than a traditional tie cobra features a smooth snag-proof contour with no barbs or spikes to injure an installer technician or end user. Features -Expertly crafted from premium materials -Designed to match rigorous quality standards -Bag of 100 Specifications - Color: Black - Capacity: 50 lb - Size: 11 in. - Dimension: 1 x 5 x 15 in. - Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.