This item is Discontinued.

Cobraco CobraCo FOE26-B 18 - 36 in. Adjustable Open End Flower Box; Black FOE26-B

CobraCo FOE26-B 18 - 36 in. Adjustable Open End Flower Box; Black (Discontinued)

  • Mfr # FOE26-B
  • Zoro # G804007776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOE26-B
Zoro #
G804007776
UPC #
026546234464
Country of Origin
China

Description

Features
  • Extra-large open-end adjustable flower box holder is so easy to use and comes in a white finish
  • With so many possible flower box sizes to display your flowers and plants, you can enhance any deck or porch railing
  • This holder is for 2 inch wrought iron railings to 2 inch by 4 inch and 2 inch by 6 inch wooden deck rails
Specifications
  • Color: Black
  • Size: 18 - 36"
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.