Zoro Homepage

Plug Adapter, 3 Outlet(s) Orange

  • Mfr # CB-5508

  • Zoro # G212462112


product price: $25.55
/ea

Key Features

Color
Orange
Standards
ETL Approved
Number of Outlets
3
Includes
Outlet User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-5508
Zoro #
G212462112
UPC #
850021734237
Country of Origin
China

Details

Item
Plug Adapter
Color
Orange
Standards
ETL Approved
Number of Outlets
3
Includes
Outlet User Manual

Description

This Coby three plug outlet adapter 3.1?x 2.98?x 1.36? 2-pack allows you to power or charge three devices at the same time. This single-to-triple 3-wire grounding adapter is t-shape and bright orange so you can spot easily in a corner or wall. Despite weighing only 0.65 lb., our 3 way plug is heavy duty and supports 15 amps and 125V. This triple plug adapter is 2-pole, 3-wire and ETL listed.


  • •3 PLUG OUTLETS: This Coby three outlet adapter allows you to power up to three devices at once. Our single-to-triple orange 3-wire grounding adapter is your solution to simultaneous convenient charging.
  • •HEAVY DUTY: Our 2-pole, 3-wire outlet adapter 3 prong (3.1” x 2.98” x 1.36”) is built for indoor use and dry locations. Its t-shape design ensures convenience and its bright orange color ensures easy visibility.
  • •SAVES SPACE: This three-in-one triple plug adapter (0.65 lb.) saves you space and hassle. Plug your electronics in with ease.
  • •WELL-MADE: This 3 grounded outlet adapter has capabilities of 15 amps and 125V. Not to mention truly excellent craftsmanship!
  • •QUALITY GUARANTEED: Our 3 way outlet splitter is ETL listed and offers the highest quality for total customer satisfaction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.