Zoro Homepage

Beacon Light, Blue, LED

  • Mfr # SB48BB

  • Zoro # G3772312


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Mounting - Vehicle Lighting
Permanent
Light Output
1100
Standards
CA T13, NFPA, R10, RoHS Compliant
Includes
Gasket, Mounting Hardware
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB48BB
Zoro #
G3772312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-1/8 in
Overall Length
6-3/8 in
Overall Depth
6 3/8 in
Overall Width
6-1/2 in

Details

Item
Beacon Light
Mounting - Vehicle Lighting
Permanent
Light Output
1100
Standards
CA T13, NFPA, R10, RoHS Compliant
Includes
Gasket, Mounting Hardware
Housing Material
Aluminum
Base Material
Aluminum
Lens Material
Polycarbonate
Flashes per Minute
Variable
Features
360 Degrees Light Distribution, Cruise Function, High/Low Intensity Modes, Steady Burn Capability
Voltage
12 to 24V DC
Lens Design
Square
Mounting
Permanent
Number of Heads
8
Lens Color
Blue
Material
polycarbonate
Lighting Technology
LED
Number of Bulbs
48
Number of Flash Patterns
15
Shape
Square
Minimum Operating Temperature
-22 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
IP Rating
IP67
SAE Class Rating
SAE J845 Class 1
Wattage
78.6 W
Installation Type
Permanent
Mount Style
Surface
Compatible Vehicle Type
Universal
Mount Type
Bolt
Series
SB48
Current
6.14 A
Electrical Connection
Pigtail
Light Pattern
Flashing
Light Color
Blue
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Emergency Vehicle Beacon
Maximum Operating Temperature
122 Degrees F
Mounting - Vehicle Lighting_x
Permanent

Description

Beacon Light, Light Type Emergency Vehicle Beacon, Light Color Blue, Wattage 78.6 W, Lens Color Blue, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Overall Depth 6 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.