This item is Discontinued.

Code 3 Lightbar, LED, Halogen, Amber, Perm, 28 In 21TR5812

Lightbar, LED, Halogen, Amber, Perm, 28 In (Discontinued)

  • Mfr # 21TR5812
  • Zoro # G4162243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TR5812
Zoro #
G4162243
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/8"
Width
12-1/4"
Width - Vehicle Lighting
12 19/64 in
Length
28"
Length - Vehicle Lighting
58 in
Height - Vehicle Lighting
2 19/64 in
Manufacturers Warranty Length
5 yr (LED)
Overall Height
2 5/16 in
Overall Length
58 in
Overall Depth
12 5/16 in

Details

Item
Low Profile Mini Light Bar
Lens Color - Vehicle Lighting
Amber
Color
Amber
Light Type - Vehicle Lighting
Flashing
Number of Flash Patterns - Vehicle Lighting
12
Mounting - Vehicle Lighting
Permanent
Lamp Type
Halogen Flood, LED Warning
Wiring Connection - Vehicle Lighting
Pigtail
Flashes per Minute
Variable
Lighting Technology - Vehicle Lighting
LED
Standards
CA T13
Includes
Mounting Hardware, Wiring Harness
Number of LEDs
60
Base Material
Aluminum
Lens Material
Polycarbonate
Current Drawn
100 A
Number of Heads
16
Mounting
Permanent
Housing Material
Aluminum
Voltage
12V DC
Flash Type
12 Flash Patterns w/Dimming Mode Warning, 2 Stop/Tail/Turn, 2 Flood
Lamp Life
100,000 hr
Features
For Use in Emergency Applications
Lighting Technology
LED
Light Color
Amber
Number of Bulbs
60
Series
21TR Series
Manufacturer Warranty
5 yr
Number of Flash Patterns
12
Current
100 A
Light Type
Emergency Vehicle Mini Light Bar
Lens Color
Clear
Installation Type
Permanent
Electrical Connection
Pigtail
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1

Description

Low Profile Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Amber, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 58 in, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, Number of Heads 16, Series 21TR Series, Number of Flash Patterns 12, Standards CA T13, Includes Mounting Hardware, Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.