This item is Discontinued.

Code 3 Low Pro Lightbar, LED, Blue, Perm, 47 In 21TR47A2B

Low Pro Lightbar, LED, Blue, Perm, 47 In (Discontinued)

  • Mfr # 21TR47A2B
  • Zoro # G4498164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21TR47A2B
Zoro #
G4498164
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
12 in
Length - Vehicle Lighting
47 in
Length
47"
Width
12-1/4"
Height
2-1/8"
Manufacturers Warranty Length
5 yr (LED)
Overall Height
2 in
Overall Length
47 in
Overall Depth
12 in

Details

Item
Low Profile Light Bar
Voltage
12V DC
Lamp Type
Led
Lens Color
Blue
Lighting Technology - Vehicle Lighting
LED
Number of Flash Patterns - Vehicle Lighting
23
Current Drawn
19 A
Color
Blue
Housing Material
Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Blue
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware, Wiring Harness
Standards
CA T13
Number of Heads
9
Lens Material
Polycarbonate
Flashes per Minute
Variable
Light Type - Vehicle Lighting
Flashing
Lamp Life
100,000 hr
Base Material
Aluminum
Number of LEDs
38
Flash Type
12 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
Type
12 Heads
Material
polycarbonate
Lamp Life (Hours)
100,000 hr.
Number of Bulbs
38
Lighting Technology
LED
Number of Flash Patterns
23
Installation Type
Permanent
Electrical Connection
Pigtail
Manufacturer Warranty
5 yr
Light Color
Blue
Light Type
Emergency Vehicle Full-Size Light Bar
Current
19 A
Series
21TR Series
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1

Description

Low Profile Light Bar, Light Type Emergency Vehicle Full-Size Light Bar, Light Color Blue, Lens Color Blue, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 9, Series 21TR Series, Number of Flash Patterns 23, Standards CA T13, Includes Mounting Hardware, Wiring Harness, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.