Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # 2747ACC-GRRWBWALT

  • Zoro # G3773283


product price: $2,884.99
/ea
Free Shipping & Returns

Key Features

Color
Red/White/Blue/White
Includes
15 ft Cable
Number of LEDs
308
Length
47"
Lighting Technology - Vehicle Lighting
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2747ACC-GRRWBWALT
Zoro #
G3773283
UPC #
-
Country of Origin
United States

Dimensions

Length
47"
Height - Vehicle Lighting
3 in
Manufacturers Warranty Length
5 yr.
Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
12 in
Width
12-19/64"
Overall Height
3 in
Overall Depth
12 in
Overall Length
47 in

Details

Item
Mini Light Bar
Color
Red/White/Blue/White
Includes
15 ft Cable
Number of LEDs
308
Lighting Technology - Vehicle Lighting
LED
Voltage
12V DC
Mounting - Vehicle Lighting
Permanent
Current Drawn
14 A
Housing Material
Polycarbonate
Light Type - Vehicle Lighting
Flashing
Flashes per Minute
Variable
Number of Heads
14
Lens Material
Polycarbonate
Lamp Type
Led
Standards
CA T13, ECE R10
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Life
100,000 hr
Base Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red, White
Number of Flash Patterns - Vehicle Lighting
31
Rating
IP66
Lens Color
Clear
Mounting
Permanent
Operating Temp.
-40 Degrees to 149 Degrees F
Power Source
Corded
Number of Flash Patterns
31
Lighting Technology
LED
Shape
Rectangular
Number of Bulbs
308
Mount Type
Bolt
Mount Style
Surface
Compatible Vehicle Type
Universal
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Installation Type
Permanent
Light Color
Blue/Red/White
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Current
14 A
Wattage
18 W
Electrical Connection
Pigtail
IP Rating
IP67
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
27 Series
Installation Location
Roof
Light Type
Emergency Vehicle Mini Light Bar
Operating Voltage
12V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.