Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # C5550CRB

  • Zoro # G3773502


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Red/Blue
Includes
Gasket, Mounting Hardware
Number of Heads
4
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5550CRB
Zoro #
G3773502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width - Vehicle Lighting
7 19/32 in
Manufacturers Warranty Length
3 yr
Height - Vehicle Lighting
2 13/64 in
Length - Vehicle Lighting
11 in
Overall Height
2 3/16 in
Overall Length
10 7/8 in
Overall Depth
7 5/8 in

Details

Item
Mini Light Bar
Color
Clear/Red/Blue
Includes
Gasket, Mounting Hardware
Number of Heads
4
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Blue, Red
Current Drawn
2.7 A
Base Material
Polycarbonate
Voltage
12-24V DC
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Lamp Type
Led
Lens Material
Polycarbonate
Number of LEDs
48
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
18
Lighting Technology - Vehicle Lighting
LED
Light Type - Vehicle Lighting
Flashing
Lamp Life
100,000 hr
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Permanent
Lens Color
Clear
Mounting
Permanent
Operating Temp.
-22 Degrees to 122 Degrees F
Shape
Rectangular
Number of Flash Patterns
91
Number of Bulbs
48
Lighting Technology
LED
Power Source
Corded
Series
C5550 Reflex
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing
Light Color
Blue/Red
IP Rating
IP65
Minimum Operating Temperature
-22 Degrees F
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
Installation Location
Roof
Light Type
Emergency Vehicle Mini Light Bar
Wattage
40.8 W
Mount Type
Bolt
Installation Type
Permanent
Wire Exit
Bottom
Electrical Connection
Pigtail
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Current
3.4 A
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.