Zoro Homepage

Mini Light Bar, LED, Permanent

  • Mfr # PT47-GRRBFTDASD

  • Zoro # G3772839


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Color
Red/Blue
Includes
15 ft Cable
Base Material
Polycarbonate
Manufacturers Warranty Length
5 yr.
Voltage
10-30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT47-GRRBFTDASD
Zoro #
G3772839
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Length
47"
Width
13-29/32"
Height - Vehicle Lighting
2 1/4 in
Length - Vehicle Lighting
47 in
Width - Vehicle Lighting
13 1/2 in
Overall Height
2 1/4 in
Overall Depth
13 1/2 in
Overall Length
47 in

Description

Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 60 W, Lens Color Blue, Red, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Depth 13 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.