
Mounting Bracket, Silver, SS
Mfr # MICROPAK-LBKT
Zoro # G214841557
product price: $46.59
/eaKey Features
Color
Silver
Material
Stainless Steel
Overall Height
1 3/8 in
Compatible with Manufacturer Model Number
MicroPak
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MICROPAK-LBKT
Zoro #
G214841557
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 3/8 in
Overall Width
1 17/32 in
Overall Length
1 3/8 in
Details
Item
Mounting Bracket
Color
Silver
Material
Stainless Steel
Compatible with Manufacturer Model Number
MicroPak
Product Type
Mounting Bracket
For Use with Mfr Model Number
MicroPak
Compatible Manufacturer Model Number
MicroPak
For Use With Mfr. Model Number
MicroPak
Compatible with Mfr. Model No.
MicroPak
Compatible with Manufacturer Model No.
MicroPak
Compatible Pump Manufacturer Part Number
MicroPak
Compatible Manufacturer Part Number
MicroPak
Compatible Mfr. Model Number
MicroPak
Description
Mounting Bracket, Product Type Mounting Bracket, Color Silver, Material Stainless Steel, Overall Length 1 3/8 in, Overall Height 1 3/8 in, Overall Width 1 17/32 in, Compatible Manufacturer Part Number MicroPak
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.