Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZB

  • Zoro # G3772078


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Chrome Bezel, Mounting Hardware
Standards
CA T13, KKK-A 1822F, NFPA
Current Drawn
3.0 A
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZB
Zoro #
G3772078
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
9-3/16 in
Overall Depth
1 5/8 in
Overall Width
1 1/2 in

Details

Includes
Chrome Bezel, Mounting Hardware
Standards
CA T13, KKK-A 1822F, NFPA
Current Drawn
3.0 A
Lens Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Rating
NFPA
Flashes per Minute
Variable
Item
Perimeter Light
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Aluminum
Number of Heads
1
Power Source
Corded
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Number of Flash Patterns
20
Lens Color
Blue
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Light Color
Blue
Number of Bulbs
62
Wattage
6 W
Lighting Technology
LED
Shape
Square
Installation Location
Bumper, Grille, Hood, Side Mirror
SAE Class Rating
SAE J595 Class 2
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Wire Exit
Bottom
IP Rating
IP65
Compatible Vehicle Type
Universal
Electrical Connection
Pigtail
Current
3 A
Mount Style
Surface
Mount Type
Bolt
Light Pattern
Flashing
Series
45BZ Series

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 6 W, Lens Color Blue, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.