Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 45BZRW

  • Zoro # G3772087


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Current Drawn
3.0 A
Standards
CA T13, KKK-A 1822F, NFPA
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45BZRW
Zoro #
G3772087
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
9-3/16 in
Overall Depth
1 5/8 in
Overall Width
1 1/2 in

Details

Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Current Drawn
3.0 A
Standards
CA T13, KKK-A 1822F, NFPA
Wide Range - Vehicle Lighting
Perimeter Light
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Item
Perimeter Light
Housing Material
Aluminum
Power Source
Corded
Lens Material
Polycarbonate
Rating
NFPA
Includes
Chrome Bezel, Mounting Hardware
Number of Heads
1
Number of Flash Patterns
20
Lamp Life
100,000 hrs
Lens Color
Clear
Voltage
12V DC, 24V DC
Wattage
6 W
Lighting Technology
LED
Light Color
Red/White
Shape
Square
Number of Bulbs
62
Compatible Vehicle Type
Universal
Series
45BZ Series
IP Rating
IP65
Electrical Connection
Pigtail
Mount Style
Surface
Installation Type
Permanent
Wire Exit
Bottom
Mount Type
Bolt
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
SAE Class Rating
SAE J595 Class 2
Current
3 A
Installation Location
Bumper, Grille, Hood, Side Mirror

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red/White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 9 3/16 in, Overall Diameter Not Applicable, Overall Height 5 in, Overall Depth 1 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.