Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 65BZB

  • Zoro # G3772190


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
Variable
Current Drawn
3.3 A
Power Source
Corded
Wide Range - Vehicle Lighting
Perimeter Light
Includes
Chrome Bezel, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BZB
Zoro #
G3772190
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Depth
1 11/16 in
Overall Length
8 in
Overall Width
1 1/2 in

Details

Flashes per Minute
Variable
Current Drawn
3.3 A
Power Source
Corded
Wide Range - Vehicle Lighting
Perimeter Light
Includes
Chrome Bezel, Mounting Hardware
Item
Perimeter Light
Standards
CA T13, KKK-A 1822F, NFPA
Beam Angle - Vehicle Lighting
180 Degrees
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Number of Heads
1
Lens Material
Polycarbonate
Rating
NFPA
Housing Material
Aluminum
Lamp Life
100,000 hrs
Lens Color
Blue
Number of Flash Patterns
20
Voltage
12V DC, 24V DC
Lighting Technology
LED
Wattage
6 W
Shape
Square
Light Color
Blue
Number of Bulbs
76
SAE Class Rating
SAE J595 Class 2
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror
Compatible Vehicle Type
Universal
Mount Type
Bolt
Light Pattern
Flashing
IP Rating
IP65
Wire Exit
Bottom
Mount Style
Surface
Series
65BZ Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Pigtail
Current
3.3 A

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 6 W, Lens Color Blue, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.