Zoro Homepage

Perimeter Light, LED, 12 to 24VDC

  • Mfr # 65BZRV

  • Zoro # G3772303


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Standards
CA T13, KKK-A 1822F, NFPA
Beam Angle - Vehicle Lighting
180 Degrees
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65BZRV
Zoro #
G3772303
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-5/8 in
Overall Depth
1 1/2 in
Overall Length
8 in
Overall Width
1 1/2 in

Details

Wide Range - Vehicle Lighting
Perimeter Light
Flashes per Minute
Variable
Standards
CA T13, KKK-A 1822F, NFPA
Beam Angle - Vehicle Lighting
180 Degrees
Power Source
Corded
Item
Perimeter Light
Features
Field-Replaceable Outer Lenses, Shock-Resistant
Rating
NFPA
Current Drawn
3.3 A
Includes
Chrome Bezel, Mounting Hardware
Housing Material
Aluminum
Lens Material
Polycarbonate
Number of Heads
1
Voltage
12V DC, 24V DC
Lamp Life
100,000 hrs
Number of Flash Patterns
20
Lens Color
Clear
Wattage
6 W
Number of Bulbs
76
Shape
Square
Lighting Technology
LED
Light Color
White
Installation Type
Permanent
Electrical Connection
Pigtail
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Style
Surface
Wire Exit
Bottom
IP Rating
IP65
Light Pattern
Flashing
Series
65BZ Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J595 Class 2
Compatible Vehicle Type
Universal
Mount Type
Bolt
Current
3.3 A

Description

Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color White, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 4 5/8 in, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.