This item is Discontinued.

Code 3 Scene Light, LED, 12 to 24VDC 46SCENE

Scene Light, LED, 12 to 24VDC (Discontinued)

  • Mfr # 46SCENE
  • Zoro # G3772069
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46SCENE
Zoro #
G3772069
UPC #
-
Country of Origin
China

Dimensions

Length
8-13/32"
Height - Vehicle Lighting
6 in
Length - Vehicle Lighting
4 in
Width - Vehicle Lighting
1 1/2 in
Overall Height
6 in
Overall Width
8 3/8 in
Overall Depth
1 11/16 in

Details

Item
Vehicle Work Light
Color
White
Lamp Type
LED
Includes
Chrome Bezel, Mounting Hardware
Features
Light Angles Down 8 Degrees to 32 Degrees From Horizontal Position, Surface Mounted
Standards
KKK-A 1822F, NFPA, R10
Wide Range - Vehicle Lighting
Scene Light
Lens Design
Rectangular
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
0
Number of Flash Patterns - Vehicle Lighting
20
Base Material
Aluminum
Lens Material
Polycarbonate
Rating
NFPA 1901 or GSA K-Spec
Power Source
12 to 24V DC
Voltage - Vehicle Lighting
12 to 24V DC
Current Drawn
3.3 A
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color - Vehicle Lighting
White
Number of Heads
1
Housing Material
Aluminum
Lighting Technology - Vehicle Lighting
LED
Wattage
34.8 W
Lighting Technology
LED
Mount Style
Surface
Head Shape
Rectangular
Series
Code 3 LED Scene Lights Series
Electrical Connection
Pigtail
Beam Type
Flood
Manufacturer Warranty
5 yr
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Universal
IP Rating
IP67
Mount Type
Bolt
Current
2.9 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Not Included
Maximum Brightness
1,850 lm

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 in, Head Shape Rectangular, Overall Width 8 3/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards KKK-A 1822F, NFPA, R10, Includes Electrical Connection Electrical Connection Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.