
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3932
Zoro #
G4071882
UPC #
-
Country of Origin
United States
Details
Item
Automotive Siren System
Standards
CA T13, SAE J1849
Standby Current
12 mA
Input Voltage
12V DC
Features
Instant On, Output Short Circuit Protection, Public Address, Radio Rebroadcast
Siren Tones
Air Horn, Hi-Lo, Wail, Whoop, Yelp
Operating Current
4 A @ 27.2V, 8 A @ 13.6V
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Overall Height 2 3/16 in, Overall Width 6 11/16 in, Overall Depth 6 19/32 in, Features Instant On, Output Short Circuit Protection, Public Address, Radio Rebroadcast, Standards CA T13, SAE J1849, Input Voltage 12V DC, Operating Current 4 A @ 27.2V, 8 A @ 13.6V, Product Type Emergency Siren, Standby Current 12 mA, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.