This item is Discontinued.

Code 3 Strobe Light, Amber, Perm, U-Strobe Tube 98QATH

Strobe Light, Amber, Perm, U-Strobe Tube (Discontinued)

  • Mfr # 98QATH
  • Zoro # G3888595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98QATH
Zoro #
G3888595
UPC #
876119002361
Country of Origin
United States

Dimensions

Height
7-1/4"
Diameter - Vehicle Lighting
7 in
Height - Vehicle Lighting
7 1/4 in
Diameter
7"
Overall Diameter
7"

Details

Item
Strobe Light
Color
Amber
Lens Color - Vehicle Lighting
Amber
Light Type - Vehicle Lighting
Flashing
Number of Flash Patterns - Vehicle Lighting
1
Mounting - Vehicle Lighting
Permanent
Lamp Type
Flash Tube
Wiring Connection - Vehicle Lighting
Pigtail
Flashes per Minute
72
Standards
SAE J1318 Class I
Lighting Technology - Vehicle Lighting
Flash Tube
Includes
12 in Pigtail
Power Source - Vehicle Lighting
12V DC
Lens Design
Round
Base Material
Glass Filled Nylon
Voltage
12V DC
Flash Type
Quad
Housing Material
Glass-Filled Nylon
Features
Automatic Reverse Polarity Protection, Field Replaceable Strobe Tube
Light Output
8 Joules
Current Drawn
1.25A
Watts
15
Lens Material
Polycarbonate
Mounting
Permanent
Lens Color
Amber

Description

Strobe Light, Lens Color Amber, Overall Diameter 7 In., Standards SAE J1318 Class I, Includes 12 in Pigtail, Base Material Glass Filled Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.