Zoro Homepage

Warning Lamp, Round, Red, Sealed

  • Mfr # VFP36RR

  • Zoro # G3771560


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Includes
9 ft Cable with Lighter Plug with On/Off Switch and Selector
Features
Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps
Standards
CA T13, SAE J595, Class I
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFP36RR
Zoro #
G3771560
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5-3/8 in
Overall Width
1 in
Overall Length
TRUE

Details

Item
Warning Lamp
Voltage
12 to 24V DC
Includes
9 ft Cable with Lighter Plug with On/Off Switch and Selector
Features
Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps
Standards
CA T13, SAE J595, Class I
Housing Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Lens Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Number of Heads
1
Beam Angle - Vehicle Lighting
180 Degrees
Lens Color
Red
Lamp Life
80,000 hrs
Number of Flash Patterns
26
Lighting Technology
LED
Wattage
25 W
Light Color
Red
Current
2 A
Includes Electrical Connection
Electrical Connection Included
Installation Location
Visor
Mount Type
Bracket
Series
Visor Flip Light
Installation Type
Permanent
Electrical Connection
Pigtail
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Lamp, Lighting Technology LED, Housing Material Polycarbonate, Light Color Red, Current 2 A, Overall Length 11 in, Overall Height 5 3/8 in, Overall Width 1 in, Lens Color Red, Operating Voltage 12 to 24V, Electrical Connection Pigtail, Number of Flash Patterns 26, Mount Type Bracket, Series Visor Flip Light, Includes Electrical Connection Electrical Connection Included, Features Flip and a Button Push, it Mounts Easily with Two Velcro(R) Straps, Standards CA T13, SAE J595, Class I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.