Shop CODE 3

Warning Light, 5" L, 1" W

  • Mfr # LXEXB1F-W
  • Zoro # G3924374

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Features
Rust-Proof
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
White
Standards
CA T13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXEXB1F-W
Zoro #
G3924374
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
2 in
Length
4 13/16 in
Overall Depth
1 3/16 in
Overall Length
4 13/16 in
Wire Rope Length
4 13/16 in
Fits Chest Size
Rust-Proof

Details

Item
Warning Light
Features
Rust-Proof
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
White
Standards
CA T13
Shape
Rectangular
Wattage
9.6 W
Light Pattern
Flashing
Electrical Connection
Pigtail
Base Material
Aluminum
Mount Style
Surface
Current
0.8 A
Installation Type
Permanent
IP Rating
IP65
Voltage
TRUE
Compatible Vehicle Type
Universal
Includes
Pigtail
Beam Angle - Vehicle Lighting
180 Degrees
Number of Heads
1
Power Source
Corded
Lens Design
Rectangular
Wide Range - Vehicle Lighting
Perimeter Light
Flash Type
7 Flash Patterns
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Black Aluminum
Mounting - Vehicle Lighting
Permanent
Mounting
Surface
Lamp Life
100,000 hr
Lens Color
Clear
Application
Exterior
Number of Bulbs
8
Number of Flash Patterns
7
Includes Electrical Connection
Electrical Connection Included
Series
LED X Series
Mount Type
Bolt
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Emergency Vehicle Area Light
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Manufacturer Warranty
5 yr
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 3/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.