Zoro Homepage

Warning Light

  • Mfr # CD3802RBW-S

  • Zoro # G714841538


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Features
Bright, Powerful Off-Angle Performance with Curved End Optics Making First Responders more Visible in Route and on Scene, Low Profile Design
Includes
Hardware
Number of Heads
1
Number of Flash Patterns
135
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3802RBW-S
Zoro #
G714841538
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/8 in
Overall Length
4 3/4 in
Overall Depth
3/8 in

Details

Item
Warning Light
Features
Bright, Powerful Off-Angle Performance with Curved End Optics Making First Responders more Visible in Route and on Scene, Low Profile Design
Includes
Hardware
Number of Heads
1
Number of Flash Patterns
135
Base Material
Aluminum
Power Source
Corded
Shape
Rectangular
Lens Material
Polycarbonate
Lighting Technology
LED
Voltage
12-24V
Standards
CA T13, NFPA, RoHS Compliant
Light Color
Blue/Red/White
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J845 Class 2
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F
Mount Style
Surface
Electrical Connection
Wire Leads
Light Type
Emergency Vehicle Mini Light Bar
IP Rating
IP67, IP69K
Minimum Operating Temperature
-40 Degrees F
Mount Type
Screw
Current
0.88 A
Compatible Vehicle Type
Emergency Vehicles
Includes Electrical Connection
Electrical Connection Included
Series
Mega Thin(TM)
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red/White, Wattage Not Applicable, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.