Zoro Homepage

Warning Light

  • Mfr # CD3974RWBW

  • Zoro # G314841525


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Power Source
Corded
Lens Color
Clear
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3974RWBW
Zoro #
G314841525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 in
Overall Depth
1 1/2 in
Overall Length
7 13/16 in

Details

Item
Warning Light
Features
Low Profile, Dual Color LED Light is Adjustable 7.5 Degree Up or Down to Accommodate a Variety of Window Angles
Includes
Hardware
Power Source
Corded
Lens Color
Clear
Lighting Technology
LED
Number of Flash Patterns
69
Number of Heads
1
Flashes per Minute
75
Shape
Rectangular
Standards
CA T13, R10, R65, RCM, RoHS Compliant
Voltage
12-24V
Lens Material
Polycarbonate
Base Material
Aluminum
Mount Style
Surface
Mount Type
Tape
Manufacturer Warranty
5 yr
Wattage
9.6 W
Maximum Operating Temperature
149 Degrees F
Series
CD3974
Includes Electrical Connection
Electrical Connection Included
Current
0.8 A
Electrical Connection
Wire Leads
Light Type
Emergency Vehicle Beacon
Light Pattern
Flashing
Minimum Operating Temperature
-40 Degrees F
Installation Location
Interior Window
Light Color
Blue/Red/White
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
IP Rating
IP67, IP69K
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Beacon, Light Color Blue/Red/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 7 13/16 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Depth 1 1/2 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.