
Warning Light
Mfr # CD5051R
Zoro # G514841547
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Features
Synchronization Capability
Includes
Surface Mount Bracket
Power Source
Corded
Number of Flash Patterns
18
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD5051R
Zoro #
G514841547
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5/8 in
Overall Length
5 3/8 in
Overall Depth
1 in
Description
Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 9.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/8 in, Overall Diameter Not Applicable, Overall Height 5/8 in, Overall Depth 1 in, IP Rating IP67, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.