Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # CD3766BW

  • Zoro # G3770958


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Encapsulated, Programmed to Flash Colors Individually or Alternately
Standards
CA T13, R10, R65, RoHS Compliant
Mounting - Vehicle Lighting
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD3766BW
Zoro #
G3770958
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
TRUE
Overall Length
6-3/8 in
Overall Depth
1-3/16 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Mounting Hardware
Features
Encapsulated, Programmed to Flash Colors Individually or Alternately
Standards
CA T13, R10, R65, RoHS Compliant
Mounting - Vehicle Lighting
Permanent
Wide Range - Vehicle Lighting
Perimeter Light
Lens Design
Rectangular
Rating
CA T13, R10, R65, SAE J595 Class 1
Housing Material
Aluminum
Base Material
Aluminum
Lens Material
Polycarbonate
Number of Heads
1
Flashes per Minute
Variable
Beam Angle - Vehicle Lighting
180 Degrees
Number of Flash Patterns
69
Lens Color
Clear
Light Color
Blue, White
Lighting Technology
LED
Wattage
9.6 W
Shape
Rectangular
Number of Bulbs
12
IP Rating
IP67
Wire Exit
Bottom
Electrical Connection
Pigtail
Series
Chase
SAE Class Rating
SAE J595 Class 1
Current
0.8 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Light Type
Emergency Vehicle Area Light
Mount Style
Surface
Light Pattern
Flashing
Installation Type
Permanent
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Type
Bolt
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.