Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # M180S-R

  • Zoro # G3771192


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Custom Bracket
Features
180 Degrees of Single or Dual-Color Light Distribution
Standards
CA T13, R10, R65, RoHS Compliant
Number of Heads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M180S-R
Zoro #
G3771192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Depth
1 3/8 in
Overall Length
5-1/8 in
Overall Width
1 in

Details

Item
Warning Light
Voltage
2 to 24V DC
Includes
Custom Bracket
Features
180 Degrees of Single or Dual-Color Light Distribution
Standards
CA T13, R10, R65, RoHS Compliant
Number of Heads
1
Base Material
Aluminum
Wide Range - Vehicle Lighting
Perimeter Light
Housing Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Beam Angle - Vehicle Lighting
180 Degrees
Rating
CA T13, E/Reg. 65, IP67, R10, SAE J845 and J595 Class 1
Lens Design
Rectangular
Flashes per Minute
Variable
Lens Material
Polycarbonate
Lens Color
Clear
Number of Flash Patterns
29
Lighting Technology
LED
Light Color
Red
Shape
Rectangular
Number of Bulbs
6
Wattage
11 W
Current
1.3 A
Light Pattern
Flashing
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
IP Rating
IP67
Compatible Vehicle Type
Universal
Series
M180
Mount Type
Bolt
Installation Location
Bumper, Grille, Hood, Side Mirror
Light Type
Emergency Vehicle Area Light
Mount Style
Surface
Electrical Connection
Pigtail
Mounting - Vehicle Lighting_x
Permanent

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.