Zoro Homepage

Warning Light, LED, 12 to 24VDC

  • Mfr # MR6MC-RB

  • Zoro # G3770702


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Voltage
2 to 24V DC
Includes
Brackets, Edge Mounts
Features
Water-Resistant
Standards
CA T13, CE, R10, R65, RoHS Compliant
Lens Design
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR6MC-RB
Zoro #
G3770702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-3/16 in
Overall Depth
13/16 in
Overall Length
5-3/16 in
Overall Width
1 in

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/Red, Wattage 9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.