This item is Discontinued.

Code 3 Warning Light, LED, 12 to 24VDC ULTTC-RBW

Warning Light, LED, 12 to 24VDC (Discontinued)

  • Mfr # ULTTC-RBW
  • Zoro # G3770879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULTTC-RBW
Zoro #
G3770879
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-45/64"
Height - Vehicle Lighting
1 in
Width - Vehicle Lighting
1/2 in
Length - Vehicle Lighting
4 3/4 in
Overall Height
1 5/16 in
Overall Depth
5/8 in
Overall Length
4 13/16 in

Details

Item
Warning Light
Color
Red/Blue/White
Includes
Mounting Hardware
Features
Multiple Flash Patterns with Phase 1 and Phase 2 Syncing Capabilities
Standards
CA T13, NFPA, RoHS Compliant
Base Material
Aluminum
Lighting Technology - Vehicle Lighting
LED
Wide Range - Vehicle Lighting
Perimeter Light
Lens Design
Rectangular
Flashes per Minute
Variable
Mounting - Vehicle Lighting
Permanent
Number of Heads
1
Current Drawn
0.8 A
Beam Angle - Vehicle Lighting
180 Degrees
Housing Material
Die Cast Aluminum
Rating
CA T13, ECE R10, ECE R65 Class 1, IP67, SAE J595 Class 1
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Number of Flash Patterns - Vehicle Lighting
26
Lens Color - Vehicle Lighting
Blue, Red, White
Power Source
12 to 24V DC
Voltage - Vehicle Lighting
12 to 24V DC
Lens Color
Clear
Number of Flash Patterns
26
Shape
Rectangular
Lighting Technology
LED
Light Color
Blue/Red/White
Number of Bulbs
18
Mount Style
Surface
Current
1 A
IP Rating
IP67
Electrical Connection
Pigtail
Installation Type
Permanent
Manufacturer Warranty
5 yr
SAE Class Rating
SAE J595 Class 1
Series
Mega Thin
Light Type
Emergency Vehicle Area Light

Description

Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/Red/White, Lens Color Clear, Shape Rectangular, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 13/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5/8 in, IP Rating IP67, Number of Heads 1, Series Mega Thin, Number of Flash Patterns 26, Standards CA T13, NFPA, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.