Zoro Homepage

Warning Light, Mini Light Bar

  • Mfr # MICROPAK-B

  • Zoro # G414841548


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Features
Flexibility, Low Profile Design
Includes
Grommet
Lighting Technology
LED
Lens Color
Clear
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MICROPAK-B
Zoro #
G414841548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/16 in
Overall Depth
1 3/8 in
Overall Length
1 5/16 in

Details

Item
Warning Light
Features
Flexibility, Low Profile Design
Includes
Grommet
Lighting Technology
LED
Lens Color
Clear
Power Source
Corded
Voltage
12-24V
Number of Heads
1
Standards
CA T13, R10, R65
Shape
Square
Number of Flash Patterns
29
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J595 Class 1
IP Rating
IP67, IP69K
Installation Location
Bumper, Side
Light Color
Blue
Current
1.2 A
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
122 Degrees F
Series
MICROPAK
Mount Type
Grommet
Mount Style
Surface
Light Type
Emergency Vehicle Perimeter Light
Electrical Connection
Pigtail
Wattage
15.1 W
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue, Wattage 15.1 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.