Zoro Homepage

Warning Light, Mini Light Bar

  • Mfr # MICROPAK-DC-AG

  • Zoro # G814841544


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Features
Flexibility, Low Profile Design
Includes
Grommet
Standards
CA T13, R10, R65
Overall Height
1 5/16 in
Number of Flash Patterns
69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MICROPAK-DC-AG
Zoro #
G814841544
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/16 in
Overall Length
1 5/16 in
Overall Depth
1 3/8 in

Details

Item
Warning Light
Features
Flexibility, Low Profile Design
Includes
Grommet
Standards
CA T13, R10, R65
Number of Flash Patterns
69
Lighting Technology
LED
Shape
Square
Number of Heads
1
Lens Color
Clear
Power Source
Corded
Voltage
12-24V
Maximum Operating Temperature
122 Degrees F
Mount Type
Grommet
SAE Class Rating
SAE J595 Class 1
IP Rating
IP67, IP69K
Installation Location
Bumper, Side
Electrical Connection
Pigtail
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Wattage
15.1 W
Light Type
Emergency Vehicle Perimeter Light
Current
0.6 A
Series
MICROPAK
Minimum Operating Temperature
-22 Degrees F
Manufacturer Warranty
5 yr
Mount Style
Surface
Light Color
Amber/Green
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Green, Wattage 15.1 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.