Zoro Homepage

Warning Light

  • Mfr # MR24Q-RBAW

  • Zoro # G314841549


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Features
Water-resistant Design, Phase Syncing and Sync Function with other Code 3 Warning Lights
Includes
Hardware
Voltage
12-24V
Lighting Technology
LED
Number of Flash Patterns
286
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR24Q-RBAW
Zoro #
G314841549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/16 in
Overall Length
5 3/16 in
Overall Depth
13/16 in

Details

Item
Warning Light
Features
Water-resistant Design, Phase Syncing and Sync Function with other Code 3 Warning Lights
Includes
Hardware
Voltage
12-24V
Lighting Technology
LED
Number of Flash Patterns
286
Shape
Rectangular
Lens Material
Polycarbonate
Base Material
Aluminum
Power Source
Corded
Lens Color
Clear
Number of Bulbs
24
Number of Heads
1
Flashes per Minute
Variable
Standards
CA T13, CE, R10, RoHS Compliant
Mount Type
Bracket, Self-Adhesive
IP Rating
IP67, IP69K
Minimum Operating Temperature
-40 Degrees F
Light Type
Emergency Vehicle Mini Light Bar
Light Pattern
Flashing
Compatible Vehicle Type
Emergency Vehicles, Fire Trucks, Police Vehicles
Light Color
Amber/Blue/Red/White
Electrical Connection
Wire Leads
Mount Style
Surface
Maximum Operating Temperature
149 Degrees F
Current
0.9 A
Wattage
11 W
Manufacturer Warranty
5 yr
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J595 Class 1
Series
MR6
Installation Type
Permanent
Operating Voltage
12-24V

Description

Warning Light, Light Type Emergency Vehicle Mini Light Bar, Light Color Amber/Blue/Red/White, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP67, IP69K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.