Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Codelocks Keyless Lock, Brushed Steel, Grade 2 CL5510-IC-BS

Keyless Lock, Brushed Steel, Grade 2 (Discontinued)

  • Mfr # CL5510-IC-BS
  • Zoro # G7410247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5510-IC-BS
Zoro #
G7410247
UPC #
817083025192
Country of Origin
China

Dimensions

Door Thickness
1-3/8 in to 2-3/8 in
Latch Length
2-3/4 in
Outside Width
2 3/4 in
Outside Height
7 3/4 in
Inside Height
11 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Width
3 in
Overall Width
2 3/4 in
Overall Height
7 3/4 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 3/16 in
Door Thickness - Maximum
2 3/8 in
Door Thickness - Minimum
1 3/8 in
Strike Base Height
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom/ Storeroom
Key Override Options
Interchangeable Core
Hand
Nonhanded
Finish
Brushed Steel
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Colleges, Hospitals, Hotels, Schools
Case Material
Steel
Grade
2
Weather Resistant
No
Max. User Codes
100
Series
CL5000
ADA Compliant
Yes
Event Audit Trail
2000
Includes
Stop Bracket, Weldable Gate Box
Timed Entry Allowance
5 sec
Fire Rating
3 hr
Lock Material
Zinc Alloy
Access Method
Keypad
For Use With
Interior Door
Max. Proximity Range
At Lock
Battery Life
200,000 Cycles
Keypad Material
Hardened Plastic
Power Source
(4) AA Batteries
Mounting Style
Vertical
Network Interface
None
Number of Keys
0
IP Rating
55
Standards
ANSI Grade 2
Location Type
Commercial, Residential
Strike Type
Deadlatch
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Compatible Brand
Mifare
Locking/Unlocking Access - Outside
Thumb Turn
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Zinc-Plated
ANSI Grade
2
Event Audit Trails
2,000
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Push Button
Failure Mode
Fail Safe or Fail Secure
Lockset Material
Steel
User Codes - Maximum
100
Operation Type
Push Button
Lockset Type
Electrical
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-3/8 in, Key Override Options Interchangeable Core, Hand Nonhanded, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 100, Fire Rating 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.