Zoro Homepage

Universal Ac Adapter Plug with User Manual

  • Mfr # A01036

  • Zoro # G410819244


product price: $28.19
/ea

Key Features

Color
Black
Standards
CE
Material
Plastic
Includes
Universal AC Power Adapter, User Manual, UK Power Adapter Key
Voltage Rating
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01036
Zoro #
G410819244
UPC #
633886002655
Country of Origin
China

Details

Item
Power Plug
Color
Black
Standards
CE
Material
Plastic
Includes
Universal AC Power Adapter, User Manual, UK Power Adapter Key
Voltage Rating
110V AC
Plug Type
USB

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.