Shop COFAIR
See all product information
Create Account
Products 609MD 6 in. x 9 ft. Self-Adhesive Asphalt & Blacktop Driveway Repair Fabric
- Mfr # 463927
- Zoro # G304160636
product price:Â
$
40.55
/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 463927
- Zoro #
- G304160636
- UPC #
- 95959006098
- Country of Origin
- United States
Details
- Item
- Glue Stick
- Color
- Clear
Description
Features
- Driveway Medic.
- 6 in. x 9 ft. Self-Adhesive Asphalt & Blacktop Driveway Repair Fabric.
- Clean.
- Applies In Seconds Just Press In Place.
- Patches Seals & Water Proofs In One Step.
- No Mess.
- Walk Or Drive On Immediately.
- Compatible With All Driveway Sealers.
- Works Where Liquid Crack-Fillers Fails.
- Covers & Seals Driveway Cracks For Years.
- Not Months.
- Dimension - 3.6 L x 3.6 W x 6.1 H x in.
- Item Weight - 1.65 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.