Shop COFFEE MATE
See all product information
Create Account
Coffee Creamers, PK 200
- Mfr # 12536842
- Zoro # G510413045
product price:Â
$
41.35
/pk of 200, $0.21/ea
Key Features
Item Height
4 in
Item Width
9 1/2 in
Pack Length
4 in
Case Height
4 in
Case Width
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12536842
- Zoro #
- G510413045
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Single-Serve Tub
- Packs per Case
- 4
- Product Type
- Coffee Creamer
- Item
- Coffee Creamer
- Items per Pack
- 50
- Flavor/Variety
- Vanilla
- Minimum Storage Temperature
- 35 Degrees F
- Maximum Storage Temperature
- 70 Degrees F
Dimensions
- Item Height
- 4 in
- Item Width
- 9 1/2 in
- Pack Length
- 4 in
- Case Height
- 4 in
- Case Width
- 9 1/2 in
- Pack Width
- 3 33/40 in
- Item Length
- 15 3/8 in
- Case Length
- 15 3/8 in
- Pack Height
- 9 1/2 in
- Item Size
- 0.375 fl oz
Description
Coffee Creamer, Item Length 15 3/8 in, Item Height 4 in, Case Width 9 1/2 in, Case Length 15 3/8 in, Case Height 4 in, Product Type Coffee Creamer, Packs per Case 4, Maximum Storage Temperature 70 Degrees F, Minimum Storage Temperature 35 Degrees F, Item Width 9 1/2 in, Pack Height 9 1/2 in, Pack Length 4 in, Pack Width 3 33/40 in, Flavor/Variety Vanilla, Items per Pack 50, Item Size 0.375 fl oz, Container Type Single-Serve Tub, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.