Shop COFFEE MATE

Coffee mate Italian Sweet Creme Creamer, 0.38 fl oz, 4 Boxes x 50, 200 Total

  • Mfr # 84652

  • Zoro # G223365020


product price:  $43.49
/pk 4, $10.87/ea

Key Features

Serve Type
Cup
Form
Liquid
Size
0.38 fl oz
Number of Servings
200
Features
Kosher Dairy, Lactose-free, Cholesterol-free, Non Dairy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84652
Zoro #
G223365020
UPC #
50000846528
Country of Origin
United States

Dimensions

Size
0.38 fl oz

Details

Serve Type
Cup
Form
Liquid
Number of Servings
200
Features
Kosher Dairy, Lactose-free, Cholesterol-free, Non Dairy
Ingredients
Water, Sugar, Partially Hydrogenated Soybean and/or Cottonseed Oil, and less than 2% of Sodium Caseinate (a Milk Derivative), Mono- and Diglycerides, Dipotassium Phosphate, Cellulose Gel, Salt, Color Added, Natural & Artificial Flavors, Cellulose Gum, Sucralose, Carrageenan.
Flavor
Italian Sweet Creme
Item
Creamer

Description

Italian Sweet Creme Nondairy Liquid Creamer Singles - Italian Sweet Creme Flavor - 0.38 fl oz (11 mL) - 200 Serving - 50/Box, 50PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.