
Liquid Coffee Creamer, Original, 0.38 oz Mini Cups, 180PK
Mfr # NES35120
Zoro # G315509325
product price:Â $30.55
/pk 180, $0.17/eaKey Features
Volume Capacity
0.38 oz
Contains Dairy
No
Kosher
Yes
Premeasured
Yes
Packaging Type
Mini Cups
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NES35120
Zoro #
G315509325
UPC #
-
Country of Origin
United States
Details
Volume Capacity
0.38 oz
Contains Dairy
No
Kosher
Yes
Premeasured
Yes
Packaging Type
Mini Cups
Flavor
Original
Item
Coffee Creamers
Standards
Kosher Certified
Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable. Substitutions may be made based on product flavor availability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.