Shop COFFEE MATE
See all product information
Liquid Creamer Pump Bottle, Caramel, 50.7 oz Pump Bottle
Mfr # 12536266
Zoro # G123332634
product price:Â $32.85
/eaKey Features
Container Type
Pump Bottle
Volume Capacity
50.7 oz
Flavor
Caramel
Features
Gluten Free
Gluten Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12536266
Zoro #
G123332634
UPC #
50000470716
Country of Origin
United States
Details
Container Type
Pump Bottle
Volume Capacity
50.7 oz
Flavor
Caramel
Features
Gluten Free
Gluten Free
Yes
Kosher
Yes
Description
Stir up the perfect cup with Coffee mate, America's #1 creamer brand. Nestle Coffee mate flavored liquid concentrate adds a rich and smooth flavor to your cup of coffee. In convenient pump bottles, it is shelf stable with no refrigeration needed. Coffee mate flavored liquid concentrate retains its delicious flavor at room temperature for up to nine months unopened or 30 days opened. Find your perfect match with NESCAFE Coffee and Coffee mate flavored liquid concentrate creamer. Our Coffee mate Pump Bottle liquid concentrates are available in popular options. All Coffee mate foodservice liquid concentrate pump bottles are lactose-free, cholesterol-free, gluten free and kosher dairy. See the full Coffee mate ingredients statement for Coffee mate creamer ingredients. With a variety of flavors and formats, Coffee mate has your coffee creamer needs covered. Delight your employees, customers and guests by offering Coffee mate liquid creamer in your workplace, break room or kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.