
Peppermint Mocha Creamer, 0.375oz, PK50
Mfr # 50000 76060
Zoro # G9764485
product price:Â $13.59
/pk 50, $0.27/eaKey Features
Net Weight
1.568 lbs
Beverage Flavor
Peppermint Mocha
Beverage Package & Style
Mini Cups
Capacity
0.38 oz
Standards
Kosher Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50000 76060
Zoro #
G9764485
UPC #
-
Country of Origin
United States
Dimensions
Size
0.38 oz
Details
Item
Coffee Creamer
Net Weight
1.568 lbs
Beverage Flavor
Peppermint Mocha
Beverage Package & Style
Mini Cups
Capacity
0.38 oz
Standards
Kosher Certified
Beverage Package Style
Mini Cups
Premeasured
Yes
Description
Peppermint Mocha Creamer,0.375oz,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.