Coffee Decanter
- Mfr # CP27000
- Zoro # G523357930
product price:Â
$
15.15
/ea
Key Features
Overall Height
8 in
Maximum Capacity
60 fl oz
Insulated
No
Base Material
Glass
Top Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP27000
- Zoro #
- G523357930
- UPC #
- 654954300312
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Top Diameter
- 2 1/2 in
Details
- Maximum Capacity
- 60 fl oz
- Insulated
- No
- Base Material
- Glass
- Handle Color
- Black
- Lid Color
- Black
- Liner Material
- Glass
- Product Type
- Decanter
- Item
- Coffee Decanter
- NSF Certified
- No
Description
Coffee Decanter, Pour Style Pour Over, Liner Material Glass, Insulated No, Base Material Glass, Handle Color Black, Handle Included Yes, Dishwasher Safe Yes, Product Type Decanter, Top Diameter 2 1/2 in, Lid Color Black, Maximum Capacity 60 fl oz, Overall Height 8 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.