Coffee Decanter
- Mfr # CPU-13
- Zoro # G423355456
product price:Â
$
15.79
/ea
Sold in multiples of 12 for
$189.48
Key Features
Liner Material
Glass
NSF Certified
No
Maximum Capacity
60 fl oz
Lid Color
Orange
Top Diameter
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPU-13
- Zoro #
- G423355456
- UPC #
- 654954300305
- Country of Origin
- United States
Dimensions
- Top Diameter
- 7 1/4 in
- Overall Height
- 7 in
Details
- Liner Material
- Glass
- NSF Certified
- No
- Maximum Capacity
- 60 fl oz
- Lid Color
- Orange
- Item
- Coffee Decanter
- Insulated
- No
- Base Material
- Stainless Steel
- Product Type
- Decanter
- Handle Color
- Orange
Description
Coffee Decanter, Pour Style Pour Over, Liner Material Glass, Insulated No, Base Material Stainless Steel, Handle Color Orange, Handle Included Yes, Dishwasher Safe Yes, Product Type Decanter, Top Diameter 7 1/4 in, Lid Color Orange, Maximum Capacity 60 fl oz, Overall Height 7 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.