Coffee Maker
- Mfr # COFF-MK4
- Zoro # G323353644
product price:Â
$
30.39
/ea
Sold in multiples of 6 for
$182.34
Key Features
Overall Depth
7 1/2 in
Current
7.5 A
Coffee Type
Pod
Product Type
Coffee Brewer
Type
Pourover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COFF-MK4
- Zoro #
- G323353644
- UPC #
- 813096018176
- Country of Origin
- United States
Dimensions
- Overall Depth
- 7 1/2 in
- Overall Height
- 10 in
- Overall Width
- 5 in
- Fits Chest Size
- Anti-Drip Valve, Non-Stick Warming Plate
Description
Coffee Brewer, Brewing Rate 5 gph, Maximum Brewing Capacity 300 fl oz, Number of Cups Produced 4, Overall Height 10 in, Overall Width 5 in, Overall Depth 7 1/2 in, Color Black, Type Pourover, Number of Warmers 1, Plumbing Required No, Wattage 600 W, Current 7.5 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Water Inlet No, Material Black, Product Type Coffee Brewer, Includes Service and Holding No, Auto Shut-Off Yes, Coffee Type Pod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.