Shop COFFEE PRO

Coffee Maker

  • Mfr # CP-RLG
  • Zoro # G823354165

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Includes Service and Holding
Yes
Maximum Brewing Capacity
2.2 L
Water Inlet
No
Coffee Type
Ground
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP-RLG
Zoro #
G823354165
UPC #
816215020203
Country of Origin
China

Dimensions

Overall Height
16 3/4 in
Overall Depth
13 3/4 in
Overall Width
16 1/4 in
Fits Chest Size
Heat Pump Technology

Details

Includes Service and Holding
Yes
Maximum Brewing Capacity
2.2 L
Water Inlet
No
Coffee Type
Ground
Voltage
120V AC
Type
Pourover
Plug Type
NEMA 5-15P
Current
14 A
Standards
GSA Compliant, NSF, UL
Number of Cups Produced
74
Perfomance
Commercial
Power Source - TS Only
Electric
Number of Dispensers
2
Plumbing Required
No
Item
Coffee Brewer
Weight
20 lb
Number of Warmers
3
Features
Heat Pump Technology
Color
Silver
Auto Shut-Off
No
Material
Stainless Steel
Wattage
1,690 W
Product Type
Coffee Brewer
Includes
(2) Glass Decanters, Stainless Steel Brew Basket
Brewing Rate
3.5 gph
Water Faucet
Yes
Power Source
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver

Description

Coffee Brewer, Brewing Rate 3.5 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 74, Overall Height 16 3/4 in, Overall Width 16 1/4 in, Overall Depth 13 3/4 in, Color Silver, Type Pourover, Number of Warmers 3, Plumbing Required No, Wattage 1,690 W, Current 14 A, Voltage 120V AC, Power Source - old Electric, Water Faucet Yes, Plug Type NEMA 5-15P, Water Inlet No, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.