Shop COFFEE PRO

Coffee Urn

  • Mfr # CP30
  • Zoro # G123354407

product price: 
$
73.89
/ea
Sold in multiples of 2 for $147.78

Key Features

Plug Type
Two-Prong
Includes Service and Holding
Yes
Wattage
900 W
Water Inlet
No
Brewing Rate
3.8 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP30
Zoro #
G123354407
UPC #
654954300077
Country of Origin
China

Dimensions

Overall Depth
15 1/2 in
Overall Height
15 1/2 in
Overall Width
11 in

Details

Plug Type
Two-Prong
Includes Service and Holding
Yes
Wattage
900 W
Water Inlet
No
Brewing Rate
3.8 gph
Material
Stainless Steel
Perfomance
Commercial
Color
Silver
Includes
Brew Basket
Power Source - TS Only
Electric
Product Type
Coffee Urn
Voltage
120V AC
Number of Cups Produced
30
Type
Single
Standards
GSA Compliant, NSF, UL
Maximum Brewing Capacity
150 fl oz
Plumbing Required
No
Item
Coffee Urn
Auto Shut-Off
No
Water Faucet
No
Coffee Type
Ground
Current
7.9 A
Weight
4.5 lb
Power Source
Electric
Power Source - old
Electric

Description

Coffee Urn, Brewing Rate 3.8 gph, Maximum Brewing Capacity 150 fl oz, Number of Cups Produced 30, Overall Height 15 1/2 in, Overall Width 11 in, Overall Depth 15 1/2 in, Color Silver, Type Single, Number of Warmers Not Applicable, Plumbing Required No, Wattage 900 W, Current 7.9 A, Voltage 120V AC, Power Source Electric, Water Faucet No, Plug Type Two-Prong, Water Inlet No, Material Stainless Steel, Product Type Coffee Urn, Includes Service and Holding Yes, Auto Shut-Off No, Coffee Type Ground

Ratings & reviews