Coffee Maker

  • Mfr # CPTB
  • Zoro # G723357655
product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Weight
29.5 lb
Includes Service and Holding
Yes
Standards
GSA Compliant, NSF, UL
Plumbing Required
No
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPTB
Zoro #
G723357655
UPC #
654954300107
Country of Origin
United States
Weight
29.5 lb
Includes Service and Holding
Yes
Standards
GSA Compliant, NSF, UL
Plumbing Required
No
Voltage
120V AC
Number of Warmers
1
Auto Shut-Off
No
Plug Type
Three-Prong
Perfomance
Commercial
Current
11.4 A
Power Source
Electric
Maximum Brewing Capacity
2.2 L
Material
Stainless Steel
Features
ECO Friendly
Color
Silver
Water Faucet
Yes
Brewing Rate
3.8 gph
Number of Dispensers
1
Wattage
1,450 W
Product Type
Coffee Brewer
Includes
Stainless Steel Thermal Server
Item
Coffee Brewer
Number of Cups Produced
74
Type
Pourover
Coffee Type
Ground
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
18 1/2 in
Overall Depth
17 3/4 in
Overall Width
9 in
Fits Chest Size
ECO Friendly

Description

Coffee Brewer, Brewing Rate 3.8 gph, Maximum Brewing Capacity 2.2 L, Number of Cups Produced 74, Overall Height 18 1/2 in, Overall Width 9 in, Overall Depth 17 3/4 in, Color Silver, Type Pourover, Number of Warmers 1, Plumbing Required No, Wattage 1,450 W, Current 11.4 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type Three-Prong, Water Inlet Not Applicable, Material Stainless Steel, Product Type Coffee Brewer, Includes Service and Holding Yes, Auto Shut-Off No

Ratings & reviews