Coffing Hoists
Brake 115V, 1 HP, Iec Controls
Mfr # 854JM1
Zoro # G7392612
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08230W, 08231W, 08232W
- Fits Brand CM
- For Use With Mfr. Model Number 08230W, 08231W, 08232W
- Includes Brake Assembly
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Brake Plate JF291
- COFFING HOISTS Little Mule Reversing Lever 348D
- COFFING HOISTS Oil Seal 561K2
- COFFING HOISTS Limit Switch Assembly with Shaft 918JG4
- COFFING HOISTS Plate and Armature Assembly JF858
- COFFING HOISTS Coffing Oval Pin 18J8
- COFFING HOISTS Coffing Speed Control, 24V 28885
- COFFING HOISTS Coffing Lever Bushing F1A
- COFFING HOISTS Coffing Plate and Frame Assembly 857JG1
- DUNNAGE-RACK Leg Post 12 in. L2012
- HARRINGTON Pendant, 4 Button, 6 ft. Cable Drop MP1FSS278110
- Coffing Hoists Hoist Accessories