Zoro Homepage

Coil, 115V

  • Mfr # JF8531

  • Zoro # G7369293


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Copper, Plastic
Overall Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JF8531
Zoro #
G7369293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Overall Height
1 in
Overall Width
3 in

Details

Item
Coil, 115V
For Use With
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
For Use With Mfr. Model Number
ELC0232-10, ELC0232-15, ELC0232-20, ELC0516-10, ELC0516-15, ELC0516-20, ELC0532-10, ELC0532-15, ELC0532-20, ELC1016-10, ELC1016-15, ELC1016-20, ELC1032-10, ELC1032-15, ELC1032-20, ELC2016-10, ELC2016-15, ELC2016-20, ELC4008-10, ELC4008-15, ELC4008-20
Fits Brand
CM
Material
Copper, Plastic
Compatible Hoist Type
Electric Chain Hoists
Compatible Load Capacity
1,000 lb, 2,000 lb, 4,000 lb
Compatible Series
JLC

Description

Coil, Product Type Coil, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Copper, Plastic, Overall Length 2.5 in, Overall Width 3 in, Overall Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.