Zoro Homepage

Control Station and Cable Assembly 6 ft.

  • Mfr # PB21006

  • Zoro # G9084205


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Color
Black
Fits Brand
CM
Product Type
Pendant Station
Includes
Cord, Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB21006
Zoro #
G9084205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 ft
Controller Cord Length
6 ft

Details

Color
Black
Item
Control Station and Cable Assembly 6 ft.
Fits Brand
CM
Product Type
Pendant Station
Includes
Cord, Station
Compatible Series
Coffing JLC
Connection Type
Wired
Compatible with Manufacturer Part Number
08201W, 08203W, 08206W, 08210W, 08213W, 08217W, 08221W, 08225W, 08230W, 08235W, 08239W, 08243W, 08247W, 08251W
Compatible Hoist Type
Electric Chain Hoists
Controls
Push Button Handheld
For Use With
Electric Hoist
Functions
Up/Down

Description

Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series Coffing JLC, Compatible with Manufacturer Part Number 08201W, 08203W, 08206W, 08210W, 08213W, 08217W, 08221W, 08225W, 08230W, 08235W, 08239W, 08243W, 08247W, 08251W, For Use With Electric Hoist, Overall Length 6 ft, Includes Cord, Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.