Chrome Safety Push Handle 14W
- Mfr # AE14C
- Zoro # G508613594
product price:Â
$
16.15
/ea
Key Features
Material
Steel
Color
Chrome
Assembled
No
Depth
14 in
Standards
NSF Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE14C
- Zoro #
- G508613594
- UPC #
- 707022450843
- Country of Origin
- China
- Material
- Steel
- Color
- Chrome
- Assembled
- No
- Standards
- NSF Certified
- Application
- Dry Locations
- Finish
- Chrome
- Type
- Push Handle
Dimensions
- Depth
- 14 in
Description
Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Includes 1 handle and shelf clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.