Zoro Homepage

Electric Chain Hoist, 1000 lb cap.

  • Mfr # JLC1016315

  • Zoro # G810918707


product price: $6,030.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Includes Clutch
Clutch Included
Number of Reeves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC1016315
Zoro #
G810918707
UPC #
-
Country of Origin
United States

Dimensions

Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 11/32 in

Details

Phase
3
Standards
B30.16, CSA LR 44484
Voltage
230/460V AC
Includes Clutch
Clutch Included
Number of Reeves
1
Motor Horsepower
1/2 hp
Fixed Lift Speed
16 fpm
Current at Max. Voltage
1.05 A
Includes Brake
Brake Included
Brake Type
Magnetic Disc Brake System
Maximum Lifting Capacity
1,000 lb
Body Material
Cast Aluminum
Features
Adjustable Upper and Lower Limit Switches Regulate the load travel, Rugged, Portable Hoists that Provide Quick, Precise Lifting
Body Finish
Die-Cast
Current at Min. Voltage
2.1 A
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Clutch Type
Overload Limiting
Controls
Push Button Handheld
Number of Speeds
1
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Headroom
18 1/8 in
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 2.1 A, Current at Maximum Voltage 1.05 A, Motor Horsepower 1/2 hp, Operating Voltage 230/460V AC, Headroom 18 1/8 in, Body Material Cast Aluminum, Brake Type Magnetic Disc Brake System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.