This item is Discontinued.

Coffing Hoists JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm 08239W

JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (Discontinued)

  • Mfr # 08239W
  • Zoro # G608610769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08239W
Zoro #
G608610769
UPC #
698303326295
Country of Origin
United States

Dimensions

Housing Width
8/11/2016
Housing Length
24-1/16
Fits Beam Height
18-1/8

Details

Color
White
Voltage
115/230
Wheel Material
Aluminum
Type
Chain Hoist

Description

The JLC is engineered and bulit for the heavy-duty demands of industrial applications. Compact in size but big on features, the JLC boasts a multiple disc motor brake, overload clutch, and chain end stop for safety. Standard push button drop is 4 feet less than lift. CSA approved. Panel plates provides easy access to controls and motor leads for changing voltage on dual-voltage motors or servicing the hoist. 5-pocket load sheave which provides smoother lifting and reduces chain wear. Mechanical overload protection device protects hoist, operator and supporting structures from damaging overloads, chain jamming and reverse phasing. Oil bath transmission and precision machined alloy steel gears for longer, quieter operation. Chain container is standard on lifts up to 20 ft. single chain and 10 ft. double chain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.